Machine/Cap Screw, Hex Head 9/16, Bronze

SKU: 78100258319
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine/Cap Screw
Head Type: Hex Head 9/16
Nut Type: Not Included
Size: 3/8-16
Length: 1-1/4 in.
Material: Bronze
Finish: Silicon
Bolts: Type - Machine/Cap Screw; Head Type - Hex Head 9/16; Nut Type - Not Included; Size - 3/8-16; Length - in - 1-1/4; Material - Bronze; Finish - Silicon