Menu Search
Bolts Eye Bolt, Round Closed Head; 3/8 in.; 0.87 in. Long

DOTTIE #EB9

Eye Bolt, Round Closed Head; 3/8 in.; 0.87 in. Long

SKU #78100228265
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Eye
Head Type: Round Closed
Nut Type: (1) Hex
Bolt Size: 3/8 in.
Length: 0.87 in.
Material: Steel, Zinc Plated
Eye Size: 1 in.
Thread Length: 0.38 in.
Quantity: 50