Menu Search
DOTTIE #5MB142

Cap Screw, Hex Head; Steel-Grade 5; 1/4-20; 2 in. Long

SKU # 78100218005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/4-20
Length: 2 in.
Material: Steel, Grade 5
Finish: Zinc-plated