Menu Search
Search
DOTTIE #MBS38112

Cap Screw; Hex Head; Stainless Steel; 3/8-16; 1-1/2 in. Long

SKU # 78100269812
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head 9/16
Nut Type: Not Included
Size: 3/8-16
Length: 1-1/2 in.
Material: Stainless Steel

Additional Info: Partial Thread