Menu Search
DOTTIE #MBSTB12114

Cap Screw; Hex Head; Stainless Steel; 1/2-13; 1-1/4 in. Long

SKU # 78100282166
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head 3/4
Nut Type: Not Included
Size: 1/2-13
Length: 1-1/4 in.
Material: Stainless Steel

Additional Info: Partial Thread