Menu Search
DOTTIE #MBBZ382

Cap Screw; Hex Head; Bronze; 3/8-16; 2 in. Long

SKU # 78100258321
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head 9/16
Nut Type: Not Included
Size: 3/8-16
Length: 2 in.
Material: Bronze
Finish: Silicon