You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
DOTTIE #MBBZ122

Cap Screw; Hex Head; Bronze; 1/2-13; 2 in. Long

SKU # 78100258330
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head 3/4
Nut Type: Not Included
Size: 1/2-13
Length: 2 in.
Material: Bronze
Finish: Silicon