Menu Search
DOTTIE #TBC84

Bolt, Toggle; Mushroom Head Phillips; Steel; 1/8 in.; 4 in. Long

SKU # 78100216847
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle
Head Type: Mushroom Head, Phillips/Slot
Nut Type: Spring Wing
Size: 1/8
Length: 4 in.
Material: Steel
Finish: Zinc-plated