Menu Search

DOTTIE #MB385

Bolt, Tap; Hex; Steel; 9/16 in.; 5 in. Long

SKU: 78100258822
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tap Bolt
Head Type: Hex
Number of Sizes: 1
Bolt Dia - in: 3/8 in.
Size: 9/16 in.
Length: 5 in.
Material: Steel
Finish: Zinc-plated
Thread Size: 16 TPI
Quantity: 50
Description
Grade 2, low-carbon steel. Fully threaded.
Additional Info: Hex Size: 9/16 in.