Menu Search

DOTTIE #MB124

Bolt, Tap; Hex; Steel; 3/4 in.; 4 in. Long

SKU: 78100258866
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tap Bolt
Head Type: Hex
Number of Sizes: 1
Bolt Dia - in: 1/2 in.
Size: 3/4 in.
Length: 4 in.
Material: Steel
Finish: Zinc-plated
Thread Size: 13 TPI
Quantity: 25
Description
Grade 2, low-carbon steel. Fully threaded.
Additional Info: Hex Size: 3/4 in.