Menu Search

DOTTIE #316

Bolt, Bolt/Nut Assortment; 3/16 in.; 1/2 - 2 in. Long

SKU: 78100216560
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bolt and Nut Assortment Kit
Head Type: Truss Head, Slot
Number of Sizes: 6
Size: 3/16
Length: 1/2 - 2 in.
Material: Steel
Quantity: 220
Additional Info: Container: 6 compartment box.