Menu Search
CULLY ENTERPRISES #55424

Cap Screw, Hex Head; Steel-Grade 2; 3/8-16; 1-1/2 in. Long

SKU # 08593755424
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 1-1/2 in.
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 3/8-16
Material: Steel, Grade 2
Finish: Zinc-plated