Menu Search
Bolts Cap Screw, Hex Head; Steel-Grade 2; 1/4-20; 3 in. Long
CULLY ENTERPRISES #55048

Cap Screw, Hex Head; Steel-Grade 2; 1/4-20; 3 in. Long

SKU # 08593755048
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/4-20
Length: 3 in.
Material: Steel, Grade 2
Finish: Zinc-plated