Menu Search
CULLY ENTERPRISES #55820

Cap Screw, Hex Head; Steel-Grade 2; 1/2-13; 1-1/4 in. Long

SKU # 08593755820
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/2-13
Length: 1-1/4 in.
Material: Steel, Grade 2
Finish: Zinc-plated