Menu Search
Bolts Cap Screw; Hex Head; 3/8-16; 1-1/4 in. Long

CULLY ENTERPRISES #74420J

Cap Screw; Hex Head; 3/8-16; 1-1/4 in. Long

SKU #08593798214
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Machine/Cap Screw
Head Type: Hex Head
Bolt Size: 3/8-16
Length: 1-1/4 in.
Material: Stainless Steel

Additional Info: Full Thread, Material Specification: 18-8