Menu Search
Bolts Bolt, Toggle; Mushroom Head Phillips; 1/4 in.; 3 in. Long

CULLY ENTERPRISES #58549

Bolt, Toggle; Mushroom Head Phillips; 1/4 in.; 3 in. Long

SKU #08593758549
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Toggle
Head Type: Mushroom Head, Phillips/Slot
Nut Type: Spring Wing
Size: 1/4
Length: 3 in.
Material: Steel
Finish: Zinc-plated