CULLY ENTERPRISES #55008

Bolt, 1/4-20 in. x 1/2 in. L, Hex Head, Steel/Grade 2, Zinc Plated

SKU: 08593755008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/4-20
Length: 1/2 in.
Material: Steel, Grade 2
Finish: Zinc-plated
Description
Bolts: Type - Machine/Cap Screw; Head Type - Hex Head; Nut Type - Not Included; Size - 1/4-20; Length - in - 1/2; Material - Steel, Grade 2; Finish - Zinc Plated