Menu Search
Bolts Bolt, Eye; Forged Steel; 1/4-20; 2-3/8 in. Long

CHICAGO HARDWARE #29618-SPECIAL

Bolt, Eye; Forged Steel; 1/4-20; 2-3/8 in. Long

SKU #78906498978
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Eye Bolt
Head Type: Round Closed
Size: 1/4-20
Length: 2-3/8 in.
Material: Forged Steel
Eye Size: 0.75 in.
Thread Length: 1 in.

Additional Info: Shoulder Pattern, Working Load Limit: 125 lb