Menu Search
CHICAGO HARDWARE & FIXTURE #12897-1

Machinery Eye Bolt, Round Closed, 1/2-13, Steel

SKU # 09844198995
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Eye Bolt
Head Type: Round Closed
Material: Steel
Thread Size: 1/2-13
Thread Length: 4.5 in.