Menu Search

CHH #12968

Machinery Eye Bolt, Round Closed, 7/8-9 x 6 in. L, Plain

SKU: 09844112968
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Eye Bolt
Head Type: Round Closed
Length: 6 in.
Material: Drop Forged Steel
Finish: Plain
Thread Size: 7/8-9
Inside Eye Size - in: 1.68 in.
Thread Length - in: 2.25 in.