Menu Search
CHH #13000

Machinery Eye Bolt, Round Closed, 1-8, Steel, Plain

SKU # 09844113000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Eye Bolt
Head Type: Round Closed
Material: Steel
Finish: Plain
Thread Size: 1-8
Thread Length: 5 in.