Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Machine/Cap Screw, Hex Head 7/16, Bronze

SKU: 78181001127
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine/Cap Screw
Head Type: Hex Head 7/16
Nut Type: Not Included
Size: 1/4-20
Length: 5/8 in.
Material: Bronze
Finish: Silicon
Manufacturer Series: Durium
Bolts: Type - Machine/Cap Screw; Head Type - Hex Head 7/16; Nut Type - Not Included; Size - 1/4-20; Length - in - 5/8; Material - Bronze; Finish - Silicon; Additional Information - Application: Outdoor Connector; Manufacturer Series - Durium
Additional Info: Application: Outdoor Connector