Menu Search
BURNDY #25X100HEBBOX

Durium Cap Screw; Hex Head; Bronze; 1/4-20; 1 in. Long

SKU # 78181001129
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine/Cap Screw
Head Type: Hex Head 7/16
Nut Type: Not Included
Size: 1/4-20
Length: 1 in.
Material: Bronze
Finish: Silicon

Additional Info: Application: Outdoor Connector