BURNDY #31X100HEBBOX

Bolt, Hex Head, Silicon Bronze

SKU: 78181001137
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Bolt
Head Type: Hex Head
Size: 5/16-18
Length: 1 in.
Material: Silicon Bronze
Manufacturer Series: Durium
Description
Bolts: Type - Bolt; Head Type - Hex Head; Size - 5/16-18; Length - in - 1 in.; Material - Silicon Bronze; Additional Information - Installation Torque: 180; Manufacturer Series - Durium
Additional Info: Installation Torque: 180