You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BRIGHTON BEST #696075

Screw, Self-Tapping; Philips Head; No. 10; 3 in. Long

SKU # 08289398814
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 3 in.
Size: #10
Type: Self-Tapping Screw
Head Type: Philips
Number of Sizes: 1
Material: Type A Zinc

Additional Info: Thread: 12