Menu Search
BRIGHTON BEST #696074

Screw, Self-Tapping; Philips Head; No. 10; 2-1/2 in. Long

SKU # 08289398815
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Self-Tapping Screw
Head Type: Philips
Number of Sizes: 1
Size: #10
Length: 2-1/2 in.
Material: Type A Zinc

Additional Info: Thread: 12