Hex Cap Screw Bolt, Hex, 3/8 in., Zinc, CR3

SKU: 08289398955
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hex Cap Screw Bolt
Head Type: Hex
Number of Sizes: 1
Bolt Dia - in: 3/8 in.
Size: 16 Thread
Length: 2-1/2 in.
Material: Zinc
Finish: PT
Bolts: Type - Hex Cap Screw Bolt; Head Type - Hex; Number of Sizes - 1; Bolt Dia - in - 3/8 in.; Size - 16 Thread; Length - in - 2-1/2 in.; Material - Zinc, CR3; Finish - PT