Menu Search
BRIGHTON BEST #847002

Cap Screw, Hex; Zinc; 1/4-20; 1/2 in. Long

SKU # 08289398974
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hex Cap Screw Bolt
Head Type: Hex
Number of Sizes: 1
Bolt Size: 1/4 in.
Size: 20 Thread
Length: 1/2 in.
Material: Zinc
Finish: FT