Menu Search
Bolts Cap Screw; Hex Head; 5/16-18 UNC; 1 in. Long
BRIGHTON BEST #455078

Cap Screw; Hex Head; 5/16-18 UNC; 1 in. Long

SKU # 08289398949
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 1 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 5/16-18 UNC
Quantity: 100

BBI 455078 HCSGR8 5/16-18X1 YZ PK