BRIGHTON BEST #455014

Cap Screw, Hex Head, 1/4-20 UNC x 1-1/2 in. L

SKU: 08289398951
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 1-1/2 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 1/4-20 UNC
Quantity: 100
Description
BBI 455014 HCSG8 1/4-20X1-1/2 YZ PK