BRIGHTON BEST #403022

Cap Screw, Hex Head, 1/4-20 UNC x 1-1/2 in. L

SKU: 08289398991
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 1-1/2 in.
Material: Grade 2 Carbon Steel
Finish: Zinc Chromate
Thread Size: 1/4-20 UNC
Description
BBI 403022 HCSGR2 1/4-20X1-1/2 Z PK