Menu Search
BRIGHTON BEST #403026

Cap Screw; Hex Head; 1/4-20 UNC; 2 in. Long

SKU # 08289398989
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 2 in.
Material: Grade 2 Carbon Steel
Finish: Zinc Chromate
Thread Size: 1/4-20 UNC

BBI 403026 HCSGR2 1/4-20X2 Z PK