Menu Search
KLEIN TOOLS #63536

Heavy-Duty Bolt Cutter, 36.00 in. L, Steel Handle, For 7/16 in. Hard/9/16 in. Soft-Med

SKU # 09264463536
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bolt Cutter
Material Cutting Type: Hard 7/16 in, Soft-Med 9/16 in
Handles: Steel
Length: 36 in.

Additional Info: Hard Materials: Up to Brinell 400, Rockwell C42. Red Handles. Weight: 16.35 lbs