KLEIN TOOLS #63524

Bolt Cutter, 24.00 in. L, Steel Handle, For 5/16 in. Hard/7/16 in. Soft-Med

SKU: 09264463524
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bolt Cutter
Material Cutting Type: Hard 5/16 in., Soft-Med 7/16 in.
Handles: Steel
Length: 24 in.
Description
Bolt-Rod Cutters, Mechanical: Type - Bolt Cutter; Material Cutting Type - Hard 5/16 in., Soft-Med 7/16 in.; Handles - Steel; Length - in - 24; Additional Information - Red Handles. Weight: 7.10 lbs
Additional Info: Red Handles. Weight: 7.10 lbs