Menu Search
Bolt-Rod Cutters, Mechanical Bolt Cutter 20.00 Long
HASTINGS FIBERGLASS PRODUCTS #10-666

Bolt Cutter 20.00 Long

SKU # 78036098878
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Bolt Cutter
Material Cutting Type: Hard 9/32 in, Soft-Med 5/16 in
Handles: Fiberglass
Length: 20 in.

Additional Info: Hard Materials: Up to Brinell 450, Rockwell C48. Head Style: Center cut.