Menu Search
HASTINGS FIBERGLASS PRODUCTS #10-467

Bolt Cutter 18.00 Long

SKU # 78036098824
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bolt Cutter
Material Cutting Type: Hard 7/32 in, Soft-Med 1/4 in
Handles: Fiberglass
Length: 18 in.

Additional Info: Hard Materials: Up to Brinell 450, Rockwell C48. Head Style: Clipper cut.