HASTINGS FIBERGLASS PRODUCTS #10-365

Bolt Cutter 18.00 Long

SKU: 78036098786
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bolt Cutter
Material Cutting Type: Hard 3/16 in, Soft-Med 1/4 in
Handles: Fiberglass
Length: 18 in.
Description
Bolt-Rod Cutters, Mechanical: Type - Bolt Cutter; Material Cutting Type - Hard 3/16 in, Soft-Med 1/4 in; Handles - Fiberglass; Length - in - 18.00; Additional Information - Hard Materials: Up to Brinell 450, Rockwell C48. Head Style: Clipper cut.
Additional Info: Hard Materials: Up to Brinell 450, Rockwell C48. Head Style: Clipper cut.