Menu Search
Bolt-Rod Cutters, Mechanical Bolt Cutter 18.25 Long HK Porter
APEX TOOL GROUP #0090FC

Bolt Cutter 18.25 Long HK Porter

SKU # 03710390545 Manufacturer Series: HK Porter
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Bolt Cutter
Material Cutting Type: Hard 1/4 in, Soft-Med 3/8 in
Handles: Fiberglass
Length: 18.25 in.

Bolt-Rod Cutters, Mechanical: Type - Bolt Cutter; Material Cutting Type - Hard 1/4 in, Soft-Med 3/8 in; Handles - Fiberglass; Length - in - 18.25; Additional Information - Hard Materials: Up to Brinell 455, Rockwell C48. General Purpose, Center Cut Cutters; Manufacturer Series - HK Porter

Additional Info: Hard Materials: Up to Brinell 455, Rockwell C48. General Purpose, Center Cut Cutters