Menu Search
Bolt-Rod Cutter Replacement Heads-Blades Bolt Cutter Head, 1/4 in. Hard/3/8 in. Soft-Med, 63118/63318 Cutter Model
KLEIN TOOLS #63218

Bolt Cutter Head, 1/4 in. Hard/3/8 in. Soft-Med, 63118/63318 Cutter Model

SKU # 09264463218
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Bolt Cutter Replacement Head
Material Cutting Type: Hard 1/4 in, Soft-Med 3/8 in
Cutter Model: 63118, 63318

Bolt-Rod Cutter Replacement Heads-Blades: Type - Bolt Cutter Replacement Head; Material Cutting Type - Hard 1/4 in, Soft-Med 3/8 in; Cutter Model - 63118, 63318