Menu Search
Search
APEX TOOL GROUP #0090MC

Bolt Cutter 18.00 Long HK Porter

SKU # 03710390552 Manufacturer Series: HK Porter
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bolt Cutter
Material Cutting Type: Hard 1/4 in, Soft-Med 3/8 in
Handles: Steel
Length: 18 in.

Bolt-Rod Cutters, Mechanical: Type - Bolt Cutter; Material Cutting Type - Hard 1/4 in, Soft-Med 3/8 in; Handles - Steel; Length - in - 18.00; Additional Information - Hard Materials: Up to Brinell 455, Rockwell C48. Industral Grade, Center Cut Cutters; Manufacturer Series - HK Porter

Additional Info: Hard Materials: Up to Brinell 455, Rockwell C48. Industral Grade, Center Cut Cutters