You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EMEDCO #GP-41Y

Stanchion, 41.00 in., 2.50 in. OD, 14 in. OD, Plastic, Yellow

SKU # 46273998958
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stanchion
Post - Height: 41 in.
Post - Width: OD: 2.5 in.
Base Size: OD: 14 in.
Material: Plastic
Finish: Yellow

EMED GP-41Y POST SIGN PLSTC YLW