BRADY #92123

Warning Post, 41.00 in. H x 3.00 in. OD, 16.00 in. OD Base, Polystyrene/Polyethylene

SKU: 75447392123
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Round Bollard
Post - Height: 42.00 in
Post - Width: 3.00 in OD
Base Size: OD: 16 in.
Material: Polystyrene, Polyethylene
Finish: Black and Yellow Stripe
Manufacturer Series: Bradylink
Bollard Posts: Type - Round Bollard; Post - Height - 42.00 in; Post - Width - 3.00 in OD; Base Size - 16.00 in OD.; Material - Polystyrene, Polyethylene; Finish - Black & Yellow Stripe; Additional Information - Material: Non-reflective. Black Base and Ball Post Cap included; Manufacturer Series - Bradylink™
Additional Info: Material: Non-reflective. Black Base and Ball Post Cap included