Menu Search
Body and Tool Belts Linemens Body Belt Leather D-Size 22 in.
HONEYWELL #88N-1/D22

Linemens Body Belt Leather D-Size 22 in.

SKU # 61223016726
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Linemens Body Belt
Size: D-Size 22 in.
Material Type: Leather
Connection Rings: Full-Floating Shifting D-Rings

Additional Info: 1-3/4 in. Waist Strap, 9 in. (229mm) Belt Width, Linemens Belt Size: 34 in. - 44 in. (864-1118mm)