Menu Search
Search
HONEYWELL #88N-1/D21

Linemens Body Belt Leather D-Size 21 in.

SKU # 61223016725
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Linemens Body Belt
Size: D-Size 21 in.
Material Type: Leather
Connection Rings: Full-Floating Shifting D-Rings

Additional Info: 1-3/4 in. Waist Strap, 9 in. (229mm) Belt Width, Linemens Belt Size: 34 in. - 44 in. (864-1118mm)