Menu Search
Search
DBI/SALA #1001401

Linemen's Belt, D-Size 27 in., Black

SKU # 64825017283
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lineman's Body Belt
Size: D-Size 27 in.
Material Type: Nylon Webbing, Top Grain Leather Hip Pad
Material Color: Black
Connection Rings: Full Floating (2) Large S-Shaped and (2) Small Side D-Ring

Having the right tools for the job is essential for the professional lineman. That's why linemen prefer the quality and durability of DBI-SALA equipment over anything else on the market. This gear has been designed by linemen for linemen, and provides the maximum in comfort, freedom of movement and ease-of-use. Our equipment is designed for real life working conditions and provides the confidence you need to function at maximum performance.