Menu Search
Body and Tool Belts Linemens Body Belt Nylon D-Size 24 in.
BUCKINGHAM #1902-24

Linemens Body Belt Nylon D-Size 24 in.

SKU # 78019398505
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Linemens Body Belt
Size: D-Size 24 in.
Material Type: Nylon
Connection Rings: Fixed D-Rings

Body and Tool Belts: Type - Linemens Body Belt; Size - D-Size 24 in.; Material Type - Nylon; Connection Rings - Fixed D-Rings; Additional Information - Weight: 5.00 lbs, Class 1 Sizing

Additional Info: Weight: 5.00 lbs, Class 1 Sizing