Menu Search
Body and Tool Belts Linemens Body Belt Leather D-Size 22 in.
BUCKINGHAM #2014M-D22

Linemens Body Belt Leather D-Size 22 in.

SKU # 78019398541 Manufacturer Series: 2014M
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Linemens Body Belt
Size: D-Size 22 in.
Material Type: Leather
Connection Rings: 4-Inline Full Floating D-Rings

Additional Info: Dri-lex Lined, Contoured Cushioned Section, 5 in. Back, Front D Rings are Primary