BUCKINGHAM #4200Q4-26

Linemens Body Belt D-Size 26 in.

SKU: 78019398446
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Linemens Body Belt
Size: D-Size 26 in.
Connection Rings: 4-Inline D-Rings
Description
Body and Tool Belts: Type - Linemens Body Belt; Size - D-Size 26 in.; Connection Rings - 4-Inline D-Rings; Additional Information - Ergonomic
Additional Info: Ergonomic