Menu Search
Body and Tool Belts Linemen's Body Belt Leather D-Size 25 in

BUCKINGHAM #2000M25BR

Linemen's Body Belt Leather D-Size 25 in

SKU #78019398966
Manufacturer Series: 2000M
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Lineman's Body Belt
Size: D-Size 25 in.
Material Type: Leather
Material Color: Brown
Connection Rings: Full-Floating Shifting D-Rings

Additional Info: Contoured Cushioned Section, 5-1/2"" Back. D-Size: Measure from the D-ring position (approx 4"" down from top of hip) the distance ring to ring around the buttocks.