Menu Search
Body and Tool Belts Linemens Body Belt Nylon D-Size 23 in.
BASHLIN #88MX4DMP-D23

Linemens Body Belt Nylon D-Size 23 in.

SKU # 78016098743
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Linemens Body Belt
Size: D-Size 23 in.
Material Type: Nylon
Connection Rings: 4-Inline Full Floating D-Rings

Additional Info: 7 in. Back, Single Tongue